Learn More
National Optical LED Microscope with 8 in. Tablet
Shop All National Optical & Scientific Instruments Products

Description
- 45° inclined monocular viewing head rotates 360° for easy sharing by more than one student.
- 4-hole objective turret, reverse position, ball-bearing mounted for smooth, precise changes in magnification.
- LED light rated up to 50,000 hours life, illumination equal to a 20 watt tungsten bulb.
- Batteries allow up to 500 recharges, for a total of 20,000 to 25,000 hours use from a single set of 3 AA rechargeable nickel hydride batteries.
- Battery charger included with microscope, automatically shuts off when batteries are fully charged - no danger of overcharging batteries and shortening battery life. No expensive recharger station needed. Plug directly into wall outlet, or use ordinary, inexpensive power strip for recharging multiple microscopes. Indicator light changes from red to green when fully charged.
- Single 8 hour charge allows up to 50 hours of use.
- Rheostat intensity control
- Coaxial focusing controls
- Safety rack stop prevents damage to slides and objective lenses.
- Large 120 x 120 mm stage, with professional quality, low profile mechanical specimen holder with low-position coaxial x-y controls.
- 1.25 N.A. Abbe condenser with spiral focusing mount, iris diaphragm, swing-out filter holder, blue filter supplied.
- Connection: WiFi; micro SD card
- WiFi (2.4 or 5GHz) and Ethernet (RJ45)
- MotiConnect App
- Connect 5 WiFi devices at one time
- Connect office/clinic/business network through RJ45 port connection
Specifications
Specifications
| Resolution | 1280 x 800 (Screen Resolution), 1920 x 1080/ 1280 x 720 (Wifi Resolution), 4.0 MP (Capture Resolution) |
| Magnification Power | 4X, 10X, 40XR |
| Objective Types | Achromatic |
| Head Style | Monocular |
| Lighting Type | LED |
| Eyepiece | WF 10X |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.