Learn More
Description
- Available in a variety of colors and wavelength outputs and a rechargeable design for extended use without downtime.
- Optional accessory: FS450 CS Forensic Photo Light System
- Cord-free design
- Rectangular Anti-roll head
- Rechargeable Lithium-ion battery system
- Includes adapter
- Anodized aluminum construction
- Polycarbonate shield
- TPR bumpers
- Battery life ranges from 1 to 6 hours.
- Impact resistant up to 3.2 ft.
- Waterproof up to 9.8 ft.Wavelength accuracy: ±3 nm
- Features blue, cyan, and green lighting modes
- Features high and low settings with an all in one operating mode.
- Blue wavelength: 470 nm
- Cyan wavelength: 495 nm
- Green wavelength: 525 nm
- IR wavelength: 850 nm
- White light
- The handle has a diameter of 1.9 in., while the head has a diameter of 3.9 in.
Specifications
Specifications
| Product Type | LED Forensic Light Source |
| Color | Green |
| Length (English) | 11.1 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
