Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast™ LED140 LED Spring-Loaded Pro Pocket Pliers

Catalog No. 19012035
Change view
Click to view available options
Color:
Silver
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-035 Silver
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-035 Supplier Coast™ Supplier No. C5799CP

Includes

Sheath

With 15 tools, the LED140 Multi-Tool will make you prepared to tackle just about any challenge that arises.

With 15 tools, the LED140 Multi-Tool will make you prepared to tackle just about any challenge that arises. Perfect to carry on your belt with a sheath, in your bag or your toolbox.

Tools Included:
Spring-loaded pliers with wire cutter, 1.75 in. Blade, built-in LED, scissors, saw blade, Phillips (1) and flathead (3) screwdriver tips, bottle opener, awl, file blade with wire stripper, can opener. 2 x CR1220 batteries included.

With Coast's commitment to quality, the LED140 Multi-Tool is backed by Coast's lifetime warranty against defects in materials and workmanship.

Certifications

ANSI/FL1 Standards

Compliance

ANSI/FL1 Standards

Warranty and Services

Lifetime

Specifications

Product Type Multi-purpose Tool
Color Silver
Material Stainless Steel
Height (Metric) 8.7 cm
Length (Metric) 8.7 cm
Weight (Metric) 0.48 kg
Width (Metric) 14 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.