Learn More
Coast™ LED150 Dual LED Spring-Loaded Pro Pocket Pliers
Description
Includes
Sheath
The LED150 Multi-Tool comes packed with 13 tools that can help you master any task or job. Featuring multiple LEDs, a liner lock blade, among many other tools, it is a must have on your belt or in your toolbox.
Tools Included:
Spring-loaded pliers with wire cutter, 3.0 in. Blade, two built-in LEDs, scissors, Phillips (1) and flathead (3) screwdriver tips, bottle opener, wire stripper, can opener. 2 x CR1616 batteries included.
With Coast's commitment to quality, the LED150 Multi-Tool is backed by Coast's lifetime warranty against defects in materials and workmanship.
Certifications
ANSI/FL1 Standards
Compliance
ANSI/FL1 Standards
Warranty and Services
Lifetime
Specifications
Specifications
| Product Type | Multi-purpose Tool |
| Color | Silver |
| Material | Stainless Steel |
| Height (Metric) | 8.7 cm |
| Length (Metric) | 8.7 cm |
| Weight (Metric) | 0.48 kg |
| Width (Metric) | 14 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.