Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Left Access Port (10 to 30 mm)
SDP

Catalog No. 08111501 Shop All BINDER Inc. Products
Change view
Click to view available options
Diameter (Metric) Inside:
10 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inside
08-111-501 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08-111-501 Supplier BINDER™ Supplier No. 80121274
Add to Cart
Add to Cart

For Use With: BF 56, BF 115, BF 260, BF 400, BF 720

  • For use on left
  • Includes silicone plug
  • For use with a wide range of BINDER™ incubators and chambers

Specifications

Description Access port with silicone plug - 10 mm, left
For Use With (Equipment) BINDER Chambers BF 56, BF 115, BF 260, BF 400, BF 720
Material Steel
Type Access Port
Includes Silicone plug
Diameter (Metric) Inside 10 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.