Learn More
Description
- Stainless steel embalming sink
- Hot and cold sink spray assembly with high pressure hose
- Vacuum breaker hydro aspirator
- Two removable stainless steel perforated grid plates
- Built-in sponge bowl
- Stainless steel drawer with drip rail handle
- Quick disconnect air ventilation chambers
- Two GFCI electrical receptacles
- Body rinse consists of cold water valve, serrated hose fitting, vacuum breaker and 8 in. clear tubing
- All plumbing and electrical work accomplished at factory
- Only trade hookup required
Warranty and Services
1 Year Warranty
Specifications
Specifications
| Product Type | Left Approach |
| Electrical Requirements | 2 GFCI Ectrical Receptacles |
| Depth (English) Overall | 29 in. |
| Depth (English) Sink | 6.5 in. |
| Depth (Metric) Overall | 73.7 cm |
| Depth (Metric) Sink | 15.51 cm |
| Width (English) | 84 in. |
| Length (English) Sink | 12 in. |
| Length (Metric) Sink | 30.5 cm |
| Width (English) Sink | 12 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
