Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Leica Microsystems Inoculating Loops and Holders

Catalog No. LCR103001
Encompass
Encompass_Preferred
Change view
Click to view available options
Product Type:
Inoculating Loop
Inoculating Loop Holder
Length (English):
2.75 in.
6 in.
Material:
Brass
Platinum Iridium
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Length (English) Material
LCR-103001 Inoculating Loop 2.75 in. Platinum Iridium
13-104-3 Inoculating Loop Holder 6 in. Brass
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LCR-103001 Supplier Leica Microsystems Supplier No. 39103001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Loops and holders designed for culturing, transferring, streaking or isolating tissue cultures in cytology or histology

  • Holders constructed of durable, heat-resistant brass with insulating sleeve
  • Loops allow an inoculum to be taken from a liquid by using surface tension
TRUSTED_SUSTAINABILITY

Specifications

Volume 1 μL
Length (Metric) 7 cm
Material Platinum Iridium
Diameter (English) Inside 0.057 in.
Length (English) 2.75 in.
Diameter (Metric) Inside 0.14 cm
Product Type Inoculating Loop
Gauge 26 G
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.