Learn More
Description
- Manufactured from medical-grade stainless steel for strength, durability, and corrosion resistance
- 6.5-in. length offers excellent control and maneuverability in confined areas
- Available in Straight and Curved jaw configurations for varied access
- Sharp cutting edges ensure clean, precise bone removal with minimal tissue disruption
- Ergonomic handle provides a secure grip and reduces hand fatigue
- Smooth hinge mechanism allows consistent cutting pressure and stability
- Autoclavable and reusable
- Bone removal
- Forensic, pathology, and postmortem dissection work
- Suitable for academic and surgical training environments
Specifications
Specifications
| Product Type | Bone-cutting Forceps |
| Blade Material | Stainless Steel |
| Blade Style | Curved |
| Length (English) | 6.5 in. |
| Length (Metric) | 16.51 cm |
| Length (Metric) Blade | 2.5 mm |
| Material | Stainless Steel |
| Autoclavable | Autoclavable |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.