Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Berkshire Lensx™ 90 Cleanroom Wipes

Catalog No. 17004499 Shop All Berkshire Corporation Products
Change view
Click to view available options
Dimensions (L x W):
91 x 61 cm (36 x 24 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
17-004-499 91 x 61 cm (36 x 24 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-004-499 Supplier Berkshire Supplier No. LN9024365
Add to Cart
Add to Cart
This item is not returnable. View return policy

Lensx™ 90 Cleanroom Wipes are environmentally friendly wipes that have been designed for ISO Class 6 (Class 1000) and above cleanroom applications.

  • Engineered for extreme softness
  • Silicone free
  • Meets government specification #AA-50177, Type 1, Class 1
  • Burst Strength (PSI/10 sheets dry): 51
  • Acidity (pH value): 5.6
  • Ash Percent (average): 0.42
  • Extreme softness
  • Nonabrasive
  • Low extractables

Specifications

Product Type Cleanroom Wiper
Length (English) 36 in.
Length (Metric) 91 cm
Width (English) 24 in.
Width (Metric) 61 cm
Material Rayon, Manila Hemp
Autoclavable Not Autoclavable
Certifications/Compliance ISO Class 6 - 8, Cleanroom Class 1000 - 100,000, EU Grade C/D
Disposable Single-use
Dimensions (L x W) 91 x 61 cm (36 x 24 in.)
Ply 1-ply
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.