Learn More
High-Tech Conversions Bee-Safe™ Isolation Gowns
Description
- TESTING: Level 1 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
- TESTING: Level 2 Gown
- Liquid Barrier: ANSI/AAMI PB70
- Water Resistance (Impact Penetration Test): AATCC 42
- Water Resistance (Hydrostatic Pressure Test): AATCC 127
Specifications
Specifications
| Style | Level 1 |
| Product Type | Isolation Gown |
| Size | Large |
| Gender | Unisex |
| For Use With (Application) | Healthcare Settings |
| No. of Pockets | None |
| Material | Laminated Spunbond Polypropylene |
| Color | Yellow |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.