Learn More
LevGo smartPicks™ Toothpick Inoculation Pick, USA Made
Description
- Available in 3 convenient sizes, 1.28, 2.5 and 6 inch to accommodate various transfer, inoculating and streaking needs.
- Available in Semi (blunt) or needle point.
- Made in the USA in an ISO 9001: 2008, ISO 13485 : 2003 & FDA registered facility
- 100% USA grown White Birch
- Autoclavable
- Environmentally Friendly - Naturally Biodegradable
- smartPicks Mini 1.28 in. Toothpicks eliminate the pick removal step.
- Autoclave
- Pick your colony
- Drop the Mini Pick into your liquid
- Close the cap. Done. No pick removal step
Specifications
Specifications
| Disposable | Single-use |
| Sterility | Non-sterile |
| Length (Metric) | 32.5 mm |
| Length (English) | 1.28 in. |
| Material | 100% USA-Grown White Birch |
| Size | Mini |
| Color | Natural |
| Product Type | Inoculation Pick |
| Includes | Semi Point |
| Quantity | 2000/Pk. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.