Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevGo smartSlicer™ Disposable Plastic Gel Cutter and Lab Safety Razor

Catalog No. 18001029
Change view
Click to view available options
Size:
19 x 3.8 mm
25 x 51 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18-001-029 19 x 3.8 mm
18-001-030 25 x 51 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-001-029 Supplier LevGo Supplier No. 3020248
Add to Cart
Add to Cart

Safely cut gels right on the light box as thinly as a single edge industrial razor blade

  • At just 0.27 mm (0.011 in.) the smartSlicer is as thin as a single edge industrial razor blade but much safer - the smartSlicer is unlikely to slice you.
  • The smartSlicer is able to cleanly slice gels right on the light Box without scratching the surface of the box.
  • The smartSlicer can be used to chop, mince or slice some soft tissue samples.
  • The smartSlicer is adjustable - simply cut it with standard scissors to the width you require.
  • Available in two sizes:
    • Standard smartSlicer is the same size as an industrial single edge razor.
    • Large smartSlicer is 30% larger for bigger jobs.
  • smartSlicers are made in the USA of food grade PET and packed 100 per pack.
  • Patent 9132561

Specifications

Blade Material Food Grade PET
Product Type Single Edge Safety Razor
For Use With (Application) Chop, Mince or Slice some Soft Tissue Samples
Size 19 x 3.8 mm
For Use With (Equipment) Electrophoresis Gel
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.27 mm
Certifications/Compliance Food Grade
Color Transparent Blue
Quantity 10/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.