Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LevitasBio LeviCell 1.0 System
SDP

Catalog No. 12852118
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
12-852-118 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-852-118 Supplier LevitasBio Supplier No. 1000004
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Gently separates live cells from dead cells and debris, preserving their original state. This system enables researchers to analyze true biological signatures without altering or damaging cells.

LeviCell 1.0: A Revolutionary Approach to Cell AnalysisThe LeviCell 1.0 system from LevitasBio is a groundbreaking cellular analysis technology that empowers researchers to examine, analyze, and deliver true biological signatures without altering, stressing, or damaging cells.This innovative system uses a unique levitation technology to gently separate live cells from dead cells and debris, preserving the original sample integrity.

Key Features and Benefits:

  • Preserves Cell Integrity: Gentle, non-destructive separation process ensures cells remain viable and unaltered for downstream analysis
  • Label-Free Separation: Eliminates the need for cell labeling, simplifying the workflow and reducing potential artifacts
  • High Recovery Rates: Efficiently recovers a high percentage of live cells, maximizing sample utilization
  • Rapid Analysis: Quick and easy workflow, enabling rapid analysis and decision-making
  • Versatile Applications: Suitable for a wide range of applications, including oncology, neuroscience, immunology, and drug discovery
  • User-Friendly Interface: Intuitive software interface simplifies operation and data analysis
  • Compact Design: Small footprint, ideal for laboratory settings with limited space
  • Low Maintenance: Minimal maintenance required, reducing operational costs

By providing a gentle and effective method for cell separation and analysis, the LeviCell 1.0 system offers researchers a powerful tool to unlock new insights into cellular biology and disease.

Specifications

Voltage 120 V
Product Type Cell Analysis System
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.