Learn More
Levofloxacin, G-Biosciences

Description
In vitro susceptibility tests show a large degree of activity towards gram-positive and gram-negative bacteria with moderate anaerobic activity.
Specifications
Specifications
| Physical Form | Powder |
| Quantity | 5 g |
| Product Line | Gibco |
| Boiling Point | 571.5°C |
| Percent Purity | 0.98 |
| Grade | Laboratory |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.