Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vikan Hand Brush, Extra-Large, Extra Stiff, 9.8 in, Yellow

Catalog No. 502835626
Encompass

Vikan Extra-Large hand scrub brush is designed for efficient cleaning of large surfaces. Its stiff, angled polyester bristles are effective for scrubbing tables, conveyors, belts, cutting boards, and buckets. The polypropylene block ensures durability and ease of use, while its color-coded design aids in visibility and cross-contamination prevention.

  • Brush type: scouring
  • Bristle material: polyester
  • Block material: polypropylene
  • Bristle stiffness: stiff
  • Bristle length: 1.3 in
  • Overall length: 9.8 in
  • Color: yellow
  • Autoclavable and dishwasher safe
  • FDA approved for food contact

Catalog No. 50-283-5626 Supplier MSC Supplier No. 47176128
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vikan Extra-Large hand scrub brush is designed for efficient cleaning of large surfaces. Its stiff, angled polyester bristles are effective for scrubbing tables, conveyors, belts, cutting boards, and buckets. The polypropylene block ensures durability and ease of use, while its color-coded design aids in visibility and cross-contamination prevention.

  • Brush type: scouring
  • Bristle material: polyester
  • Block material: polypropylene
  • Bristle stiffness: stiff
  • Bristle length: 1.3 in
  • Overall length: 9.8 in
  • Color: yellow
  • Autoclavable and dishwasher safe
  • FDA approved for food contact

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.