Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

LGP Consulting Pluggo™ Automated Decapper
SDP

Catalog No. 23047100 Shop All Learning Resources, Inc Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Width (English):
10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
23-047-100 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-047-100 Supplier LGP Consulting Supplier No. 4600 4450
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Automated system that safely removes original stoppers from vacuum tubes

  • Removes standard rubber or plastic nonscrew caps: 50 tubes/min. or 3000 tubes/hr.
  • Small benchtop footprint
  • Handles all standard tube sizes, glass or plastic
  • Convenient disposal of caps through adjustable chute

Order Info

Carousels of various sizes available separately (Cat. Nos. 23-047-101 through -103).

Specifications

Width (English) 10 in.
Width (Metric) 25.4 cm
Type Decapper
For Use With (Equipment) Standard size tubes with Rubber or Plastic non-screw caps
For Use With (Application) Ideal to safely remove original stoppers from vacuum tubes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.