Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

COAST Cutlery LHS500R Rechargeable Headlamp

Catalog No. 17998232
Change view
Click to view available options
Light Source:
LED
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Light Source
17-998-232 LED
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-998-232 Supplier COAST Cutlery Supplier No. 31036
Add to Cart
Add to Cart

The rechargeable LHS500R headlamp shines forward in four modes while also illuminating 360° around your hard hat in white, red, or red flashing.

  • With a built-in USB-C port, your battery can be charged using a USB-C cord. Some COAST models can be charged both inside or outside the light.
  • Versatility to meet broad needs. The Tri-Color Beam combines white, red, and green beams into a single device. High-powered LEDs deliver all-white light for general use, red light for anti-glare and signaling, and green light for tracking.
  • Power up on your terms with a recharging system that connects to standard outlets and ports.
  • Beam bright even in a downpour. COAST waterproof lights and headlamps keep shining - in full luminescent power - even after being submerged underwater for hours.

Specifications

Light Source LED
Voltage 3.7 V
Weight (English) 0.33 lb.
Weight (Metric) 148 g
Battery Run Time 2 hr. 30 min. to 25 hr.
Battery Type Rechargeable Lithium
Beam Distance 49 to 358 ft.
Certifications/Compliance ANSI/PLATO FL 1 Standard
Color Black
Depth (English) 1.3 in.
Depth (Metric) 33 mm
Height (English) 1.3 in.
Height (Metric) 33 mm
Includes Rechargeable Battery, USB-C Charging Cable
Length (English) 3.31 in.
Length (Metric) 84 mm
Lumen 40 to 515
Material Molded Plastic
Width (English) 1.8 in
Width (Metric) 46 in
Warranty Lifetime
Product Type Headlamp
Quantity 1 Ea.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.