Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streamlight™ Li-Ion 8-unit Bank Charger

Catalog No. 19028358 Shop All Streamlight Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-028-358 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-028-358 Supplier Streamlight™ Supplier No. 20221
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed to individually charge and maintain up to eight Streamlight SL-B26 protected Li-Ion battery packs. Our SL-B26 USB rechargeable batteries transform our high performance flashlights into rechargeable systems.

  • The Li-Ion Bank Charger is designed to individually charge and maintain up to eight Streamlight SL-B26 protected Li-Ion battery packs
  • Our SL-B26 USB rechargeable batteries transform our high performance flashlights into rechargeable systems. Now you always have a light, and a fully charged power source, when you need it
  • Safety circuit prevents damage to batteries while charging
  • Red/green charging indicator
  • Black polymer construction
  • Holds eight SL-B26 battery packs in any combination
  • Charges battery packs in 5.25 hours

Specifications

Voltage 3.7 V
Weight (English) 20.88 oz.
Weight (Metric) 0.592 kg
Battery Type Lithium-ion
Certifications/Compliance Meets applicable European Community directives. CEC compliant.
Color Black
Includes 120 V/100 V AC adapter, No battery Pk.
Length (English) 10.45 in.
Material Polymer
Warranty 2 year warranty with proof of purchase
Product Type Bank Charger
Show More Show Less

Meets applicable European Community directives. CEC compliant. Meets requirements of NFPA 1901-14.1.10.2 (2016) mounted in upright position.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.