Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ 60 RP-18 Silica Gel, WF254, HPTLC Glass Plates

Catalog No. M1056460001 Shop All MilliporeSigma Products
Change view
Click to view available options
Pore Size:
60 Å
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
M1056460001 60 Å
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1056460001 Supplier MilliporeSigma™ Supplier No. 1056460001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features a reliable and versatile traditionally produced spherical silica gel. MilliporeSigma™ LiChrospher™ 60 RP-18 Silica Gel, WF254, HPTLC Glass Plates are 20 x 20cm glass HPTLC plates with silica gel coated with WF254s fluore

  • Material: glass support, silica gel 60 matrix
  • Sorbent: RP-18 (reversed-phase) silica gel with organic polymer binder
  • Particle size: 5-6 μm
  • Pore size: 60 Å
  • Layer thickness: 160-200 μm
  • Features: F254 fluorescent indicator
  • USP Class: L1
  • pH stability: 2.0-7.5
  • Technique: HPTLC
TRUSTED_SUSTAINABILITY

Specifications

Backing Material Glass
Material Silica 60
Particle Size 5 to 6 μm
Pore Size 60 Å
Quantity 25/Pk.
Type LiChrospher Glass HPTLC Plate
Fluorescent Indicator F254
For Use With (Application) RP-18 (Reversed-Phase)
Sorbent Silica Gel
Thickness (Metric) 160 to 200 μm
Dimensions (L x W) 20 x 10 cm
Length (Metric) 20 cm
Width (Metric) 10 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.