Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ LiChrospher™ Si 60 (5μm) Silica Gel

Catalog No. M1196400010 Shop All MilliporeSigma Products
Change view
Click to view available options
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
M1196400010 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1196400010 Supplier MilliporeSigma™ Supplier No. 1196400010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Used for normal phase chromatography. MilliporeSigma™ LiChrospher™ Si 60 (5μm) Silica Gel is a versatile HPLC spherical silica sorbent with a pore diameter of 60 Angstrom and a particle size of 5μm.

TRUSTED_SUSTAINABILITY

Specifications

Particle Size 5 μm
Pore Size 60 Å
Stationary Phase Silica
Technique Normal Phase
Surface Area (Metric) 700 m2/g
Product Type Normal Phase
Material Silica Gel
USP Type L3
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.