Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One Lid for Polystyrene Plant Tissue Container
GREENER_CHOICE

Catalog No. 07000963 Shop All Greiner Bio-One Products
Change view
Click to view available options
For Use With (Equipment):
175 mL Container
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
07-000-963 175 mL Container
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 07-000-963 Supplier Greiner Bio-One Supplier No. 960178
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For aseptic germination of seeds or spores.

  • Closure caps
  • For use with polystyrene plant tissue culture container (Part No: 960177)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Description Closure (accessory)
Bottom Shape Flat
Color Clear
Material Polystyrene
Shape Round
Sterility Non-sterile
Type Culture Container
For Use With (Equipment) 175 mL Container
Includes Lid
Height (Metric) 20.1 mm
Diameter (Metric) 52.37 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.