Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Life-Size, Three-Part Hand and Wrist Model - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S17118G Shop All 3B Scientific Products
Change view
Click to view available options
Size:
Life-size
Weight (Metric):
1.2 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Weight (Metric)
S17118G Life-size 1.2 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S17118G Supplier 3B Scientific™ Supplier No. M18
Add to Cart
Add to Cart

This life size hand model shows the superficial and internal structures of the human hand, including bones, muscles, tendons, ligaments, nerves, and arteries (superficial and deep palmar arches).

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

So exquisitely detailed that it even has fingerprints. This beautiful full-scale model of the human left hand shows a superficial dissection of its dorsal surface, which exposes veins, nerves, tendons, and the extensor retinaculum, while the palmar surface features three dissections at progressively deeper levels.

  • 1st layer—palmar aponeurosis
  • 2nd layer—consists of the flexor retinaculum, superficial palmar arch, tendons of the flexor digitorum, and lumbricales

After removing these layers, the deep palmar arch and the deep layer of muscles, nerves, tendons, and ligaments are exposed. No less than 48 anatomical features are coded for identification in the accompanying key. Overall dimensions are 11 x 5 x 2-1/2 in..

Specifications

For Use With (Application) Study of the anatomy of the Human hand
Includes Superficial and internal structures of the Human hand, including bones, muscles, tendons, ligaments, nerves and arteries (superficial and deep palmar arches), removable parts include palmar aponeurosis and plate of superficial tendons
Size Life-size
Weight (English) 2.64 lb.
Weight (Metric) 1.2 kg
Product Type Model, Hand, Internal Structure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.