Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Techniglove LifeCycle Recycling, Collapsible Bulk Containers 2,000 lb. Capacity
GREENER_CHOICESDP

Catalog No. 17005040 Shop All TechNiGlove International Inc. Products
Change view
Click to view available options
Product Type: Recycling and Sustainability
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-005-040 Product Type: Recycling and Sustainability
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-005-040 Supplier Techniglove Supplier No. RECY02
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

LifeCycle recycling program turns waste into base material to re-create new end user products.

Techniglove LifeCycle Revive Recycling Program provides the highest possible environmental impact.

  • LifeCycle Revive's recycling program creates a self-sustained supply chain.
  • Turn waste into base material to recreate new end user products.
  • This allows us to provide the highest possible environmental impact.

How it Works

  • Collection: Collect your total waste, with the applicable items for the LifeCycle Revive program.
  • Store: Store materials in your warehouse, letting us know when each gaylord or truckload is available and ready for pickup.
  • Transport/Sort: At your desired time, we pick up your waste and transport it to our facilities for reprocessing.

The Recycling Process

  • First, each type of PPE is processed down into reusable pellets using patent pending machinery for each type of waste.
    • Plastics: Glasses, goggles, PP5 type plastics, sterile wrap
    • Non-woven material: Masks, shoe covers, bouffants, gowns
    • Non-natural rubber: Nitrile gloves
  • The pellets are sent off to our partners who receive this material and use it to make new products.

Using Green Mantras' patented Thermal Catalytic System, Butadiene is separated, isolated and collected from the original nitrile. The collected Butadiene is then used to create new liquid nitrile and finally new nitrile gloves.

After each order, you will be given the following impact report showing your direct impact on the environment in several key areas.

Order Info

Minimum order quantity (MOQ) of 2 collapsible gaylord containers per order.

Specifications

Description Blue, 48 x 40 x 39", 2,000 lb. Capacity
Product Type Recycling and Sustainability
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.