Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Chain Sling, Grab Hook Single-Leg, 10 ft, 8800 lb Capacity

Catalog No. 5000534710
Encompass

This chain sling features a grab hook and single-leg design, offering a vertical capacity of 8800 lb. Constructed with a 3/8 in alloy steel chain, it is designed for demanding lifting applications.

  • Sling type: Grab hook and single-leg
  • Length: 10 ft
  • Vertical capacity: 8800 lb
  • Chain size: 3/8 in
  • Chain material: Alloy steel
  • Chain sling grade: 100
  • Hardware material: Alloy steel
  • Finish: Powder coated
  • Color: Natural
  • Not adjustable
  • Abrasion-resistant and corrosion-resistant
  • Complies with ASME B30.9, OSHA, and NACM standards

Catalog No. 50-005-34710 Supplier MSC Supplier No. 69257095
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This chain sling features a grab hook and single-leg design, offering a vertical capacity of 8800 lb. Constructed with a 3/8 in alloy steel chain, it is designed for demanding lifting applications.

  • Sling type: Grab hook and single-leg
  • Length: 10 ft
  • Vertical capacity: 8800 lb
  • Chain size: 3/8 in
  • Chain material: Alloy steel
  • Chain sling grade: 100
  • Hardware material: Alloy steel
  • Finish: Powder coated
  • Color: Natural
  • Not adjustable
  • Abrasion-resistant and corrosion-resistant
  • Complies with ASME B30.9, OSHA, and NACM standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.