Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Endless Round Sling, 5 ft, 5300 lb Vertical Capacity, Polyester

Catalog No. 5000537033
Encompass

This endless round sling is designed for high-capacity lifting applications, offering reliable and safe operation. Constructed from durable polyester, it provides a 5 ft length and can handle a vertical capacity of 5300 lb and a choker capacity of 4200 lb. It is abrasion-resistant and meets stringent safety standards.

  • Abrasion-resistant
  • Meets ASME B30.9 and OSHA standards
  • Constructed from polyester material
  • Provides a 5 ft length
  • Offers a 5300 lb vertical capacity
  • Offers a 4200 lb choker capacity

Catalog No. 50-005-37033 Supplier MSC Supplier No. 89673636
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This endless round sling is designed for high-capacity lifting applications, offering reliable and safe operation. Constructed from durable polyester, it provides a 5 ft length and can handle a vertical capacity of 5300 lb and a choker capacity of 4200 lb. It is abrasion-resistant and meets stringent safety standards.

  • Abrasion-resistant
  • Meets ASME B30.9 and OSHA standards
  • Constructed from polyester material
  • Provides a 5 ft length
  • Offers a 5300 lb vertical capacity
  • Offers a 4200 lb choker capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.