Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Endless Round Sling, 6 ft Length, 10000 lb Vertical Capacity, Aramid & Polyester

Catalog No. 5000528367
Encompass

This endless round sling is designed for lifting applications, offering a 10000 lb vertical capacity. Constructed from Aramid and Polyester, it provides durability and resistance to various environmental factors.

  • 6 ft length
  • 10000 lb vertical capacity
  • 8000 lb choker capacity
  • 20000 lb basket capacity
  • Aramid and polyester material
  • Orange color
  • Oil-resistant
  • High-temperature resistant
  • Abrasion-resistant
  • Corrosion-resistant
  • UV-resistant
  • Sling width under load 1.56 inch
  • Minimum operating temperature -60°F
  • Maximum operating temperature 350°F

Catalog No. 50-005-28367 Supplier MSC Supplier No. 37679370
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This endless round sling is designed for lifting applications, offering a 10000 lb vertical capacity. Constructed from Aramid and Polyester, it provides durability and resistance to various environmental factors.

  • 6 ft length
  • 10000 lb vertical capacity
  • 8000 lb choker capacity
  • 20000 lb basket capacity
  • Aramid and polyester material
  • Orange color
  • Oil-resistant
  • High-temperature resistant
  • Abrasion-resistant
  • Corrosion-resistant
  • UV-resistant
  • Sling width under load 1.56 inch
  • Minimum operating temperature -60°F
  • Maximum operating temperature 350°F

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.