Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Eye & Eye Wire Rope Sling, 3/8 in, 6 ft, Steel

Catalog No. 5000536650
Encompass

This Lift-All Eye & Eye Wire Rope Sling is designed for various lifting applications. Made from durable steel, it features a 3/8 inch diameter and a 6 foot length, offering robust performance with a vertical capacity of 2800 lb. It is abrasion-resistant and meets OSHA 1910.184 and ASME B30.9 standards.

  • Sling type is eye and eye
  • Single-part sling configuration
  • Length is 6 feet
  • Rope diameter is 3/8 inch
  • Made from steel
  • Vertical capacity of 2800 lb
  • Basket capacity of 5800 lb
  • Choker capacity of 2200 lb
  • Strand core type
  • EIPS grade
  • Standard eye type
  • Eye length is 6 inch
  • Eye width is 3 inch
  • Maximum operating temperature is 400°F
  • Abrasion-resistant
  • Meets OSHA 1910.184 and ASME B30.9 standards
  • Features 1 leg

Catalog No. 50-005-36650 Supplier MSC Supplier No. 89751838
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Lift-All Eye & Eye Wire Rope Sling is designed for various lifting applications. Made from durable steel, it features a 3/8 inch diameter and a 6 foot length, offering robust performance with a vertical capacity of 2800 lb. It is abrasion-resistant and meets OSHA 1910.184 and ASME B30.9 standards.

  • Sling type is eye and eye
  • Single-part sling configuration
  • Length is 6 feet
  • Rope diameter is 3/8 inch
  • Made from steel
  • Vertical capacity of 2800 lb
  • Basket capacity of 5800 lb
  • Choker capacity of 2200 lb
  • Strand core type
  • EIPS grade
  • Standard eye type
  • Eye length is 6 inch
  • Eye width is 3 inch
  • Maximum operating temperature is 400°F
  • Abrasion-resistant
  • Meets OSHA 1910.184 and ASME B30.9 standards
  • Features 1 leg

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.