Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Flat Eye & Eye Sling, 5 ft, 2 in, Polyester

Catalog No. 5000530729
Encompass

This flat eye and eye web sling is engineered for high-performance lifting applications. Constructed from durable polyester, it offers a 6400 lb vertical capacity and is designed for reliability in demanding industrial environments.

  • Sling type: Flat eye & eye, Type 3
  • Sling material: Polyester
  • Sling length: 5 ft (60 in)
  • Sling width: 2 in
  • Number of legs: 1
  • Vertical capacity: 6400 lb
  • Choker capacity: 5000 lb
  • Basket capacity: 12800 lb
  • Number of plies: 2
  • Eye length: 10 in
  • Color: Gray; blue
  • Maximum operating temperature: 200°F
  • Resistance features: Abrasion-resistant
  • Standards: WSTDA; ASME B30.9; OSHA 1910.184

Catalog No. 50-005-30729 Supplier MSC Supplier No. 89673073
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This flat eye and eye web sling is engineered for high-performance lifting applications. Constructed from durable polyester, it offers a 6400 lb vertical capacity and is designed for reliability in demanding industrial environments.

  • Sling type: Flat eye & eye, Type 3
  • Sling material: Polyester
  • Sling length: 5 ft (60 in)
  • Sling width: 2 in
  • Number of legs: 1
  • Vertical capacity: 6400 lb
  • Choker capacity: 5000 lb
  • Basket capacity: 12800 lb
  • Number of plies: 2
  • Eye length: 10 in
  • Color: Gray; blue
  • Maximum operating temperature: 200°F
  • Resistance features: Abrasion-resistant
  • Standards: WSTDA; ASME B30.9; OSHA 1910.184

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.