Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Flat Eye & Eye Web Sling, 10 ft, 2 in, Polyester

Catalog No. 5000536876
Encompass

The Flat Eye & Eye, Type 3 Web Sling provides a durable and reliable solution for various lifting needs. Constructed from strong polyester, this 10 ft long and 2 in wide sling offers a vertical capacity of 3200 lb, ensuring safe and efficient load handling in industrial settings.

  • Flat Eye & Eye, Type 3 sling
  • Polyester material for durability
  • 10 ft length
  • 2 in width
  • Single leg configuration
  • 120 in leg length
  • 3200 lb vertical capacity
  • 2500 lb choker capacity
  • 6400 lb basket capacity
  • Single ply construction
  • 10 in eye length
  • Available in gray and blue
  • Maximum operating temperature of 200°F
  • Abrasion-resistant features
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-36876 Supplier MSC Supplier No. 89673040
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Flat Eye & Eye, Type 3 Web Sling provides a durable and reliable solution for various lifting needs. Constructed from strong polyester, this 10 ft long and 2 in wide sling offers a vertical capacity of 3200 lb, ensuring safe and efficient load handling in industrial settings.

  • Flat Eye & Eye, Type 3 sling
  • Polyester material for durability
  • 10 ft length
  • 2 in width
  • Single leg configuration
  • 120 in leg length
  • 3200 lb vertical capacity
  • 2500 lb choker capacity
  • 6400 lb basket capacity
  • Single ply construction
  • 10 in eye length
  • Available in gray and blue
  • Maximum operating temperature of 200°F
  • Abrasion-resistant features
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.