Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Flat Eye & Eye Web Sling, 8 ft, 8800 lb

Catalog No. 5000515511
Encompass

This web sling is designed for robust lifting applications, featuring a Flat Eye & Eye, Type 3 configuration. Constructed from durable polyester, it measures 8 ft in length and 3 in in width, offering an 8800 lb vertical lifting capacity for reliable performance in various industrial settings.

  • Flat Eye & Eye, Type 3 design
  • Polyester material
  • 8 ft length
  • 3 in width
  • Single leg configuration
  • Double ply construction
  • 11 in eye length
  • Yellow color for easy identification
  • Maximum operating temperature of 200°F
  • Abrasion-resistant for enhanced durability
  • Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • 8800 lb vertical capacity
  • 7040 lb choker capacity
  • 17600 lb basket capacity

Catalog No. 50-005-15511 Supplier MSC Supplier No. 81213241
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is designed for robust lifting applications, featuring a Flat Eye & Eye, Type 3 configuration. Constructed from durable polyester, it measures 8 ft in length and 3 in in width, offering an 8800 lb vertical lifting capacity for reliable performance in various industrial settings.

  • Flat Eye & Eye, Type 3 design
  • Polyester material
  • 8 ft length
  • 3 in width
  • Single leg configuration
  • Double ply construction
  • 11 in eye length
  • Yellow color for easy identification
  • Maximum operating temperature of 200°F
  • Abrasion-resistant for enhanced durability
  • Compliant with WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • 8800 lb vertical capacity
  • 7040 lb choker capacity
  • 17600 lb basket capacity

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.