Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Twisted Eye & Eye Web Sling, Polyester, 6 ft

Catalog No. 5000530431
Encompass

This Twisted Eye & Eye, Type 4 Web Sling is constructed from durable polyester, offering reliable performance for various lifting applications. Measuring 6 ft long and 4 in wide, it provides a vertical lifting capacity of 6400 lb. It is designed with a single ply and a 12 in eye length, suitable for demanding industrial environments.

  • Sling type: Twisted Eye & Eye, Type 4
  • Material: Polyester
  • Length: 6 ft (72 in)
  • Width: 4 in
  • Vertical capacity: 6400 lb
  • Choker capacity: 5000 lb
  • Basket capacity: 12800 lb
  • Number of legs: 1
  • Number of plies: 1
  • Eye length: 12 in
  • Color options: Gray, Blue
  • Maximum operating temperature: 200°F
  • Abrasion-resistant for enhanced durability
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-30431 Supplier MSC Supplier No. 85807642
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Twisted Eye & Eye, Type 4 Web Sling is constructed from durable polyester, offering reliable performance for various lifting applications. Measuring 6 ft long and 4 in wide, it provides a vertical lifting capacity of 6400 lb. It is designed with a single ply and a 12 in eye length, suitable for demanding industrial environments.

  • Sling type: Twisted Eye & Eye, Type 4
  • Material: Polyester
  • Length: 6 ft (72 in)
  • Width: 4 in
  • Vertical capacity: 6400 lb
  • Choker capacity: 5000 lb
  • Basket capacity: 12800 lb
  • Number of legs: 1
  • Number of plies: 1
  • Eye length: 12 in
  • Color options: Gray, Blue
  • Maximum operating temperature: 200°F
  • Abrasion-resistant for enhanced durability
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.