Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, 2 Ply, 6 in x 5 ft, Flat Eye

Catalog No. 5000531933
Encompass

Lift-All Tuff-Edge II Polyester Web Slings are fabricated with Tuff-Edge II polyester webbing. These slings offer improved abrasion and edge cutting resistance compared to standard polyester web slings, which leads to a longer sling life, enhanced safety, and reduced overall costs.

  • Eye and eye sling type with tapered flat eyes.
  • Two ply polyester construction.
  • Six inch width and five foot length.
  • Vertical capacity of 16,500 lb.
  • Choker capacity of 13,200 lb.
  • Basket capacity of 33,000 lb.
  • Improved abrasion and edge cutting resistance for extended sling life.
  • Red Core yarn aids in the inspection process for enhanced safety.
  • Maximum operating temperature up to 200°F.
  • Complies with OSHA 1910.184, ASME B30.9, and WSTDA standards.

Catalog No. 50-005-31933 Supplier MSC Supplier No. 89673495
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lift-All Tuff-Edge II Polyester Web Slings are fabricated with Tuff-Edge II polyester webbing. These slings offer improved abrasion and edge cutting resistance compared to standard polyester web slings, which leads to a longer sling life, enhanced safety, and reduced overall costs.

  • Eye and eye sling type with tapered flat eyes.
  • Two ply polyester construction.
  • Six inch width and five foot length.
  • Vertical capacity of 16,500 lb.
  • Choker capacity of 13,200 lb.
  • Basket capacity of 33,000 lb.
  • Improved abrasion and edge cutting resistance for extended sling life.
  • Red Core yarn aids in the inspection process for enhanced safety.
  • Maximum operating temperature up to 200°F.
  • Complies with OSHA 1910.184, ASME B30.9, and WSTDA standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.