Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, 4800 lb Capacity, 3 ft, Polyester

Catalog No. 5000531179
Encompass

This web sling is designed for lifting applications, featuring a flat eye and eye design. It is 3 feet long and 3 inches wide, made from polyester, and offers a vertical capacity of 4800 pounds.

  • Flat eye and eye, Type 3 sling design
  • Made from durable polyester material
  • 3 feet long with a 3 inch width
  • Vertical lifting capacity of 4800 pounds
  • Choker capacity of 3800 pounds
  • Basket capacity of 9600 pounds
  • Single ply construction
  • Eye length of 11 inches
  • Available in gray and blue colors
  • Maximum operating temperature of 200°F
  • Abrasion-resistant properties
  • Complies with WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-31179 Supplier MSC Supplier No. 89751143
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is designed for lifting applications, featuring a flat eye and eye design. It is 3 feet long and 3 inches wide, made from polyester, and offers a vertical capacity of 4800 pounds.

  • Flat eye and eye, Type 3 sling design
  • Made from durable polyester material
  • 3 feet long with a 3 inch width
  • Vertical lifting capacity of 4800 pounds
  • Choker capacity of 3800 pounds
  • Basket capacity of 9600 pounds
  • Single ply construction
  • Eye length of 11 inches
  • Available in gray and blue colors
  • Maximum operating temperature of 200°F
  • Abrasion-resistant properties
  • Complies with WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.