Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Endless, 10 ft Long, 2 in Wide, Polyester

Catalog No. 5000530036
Encompass

This web sling is designed for various lifting applications. It features an endless, Type 5 configuration, providing versatility and durability. Constructed from polyester, it offers a 9600 lb vertical capacity and is resistant to abrasion. This sling is suitable for industrial environments and meets relevant safety standards.

  • Endless, Type 5 sling
  • Polyester material
  • 10 ft (120 in) length
  • 2 in width
  • 9600 lb vertical capacity
  • 7700 lb choker capacity
  • 19200 lb basket capacity
  • 2 plies
  • Yellow color
  • Maximum operating temperature: 200°F
  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Catalog No. 50-005-30036 Supplier MSC Supplier No. 01137751
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is designed for various lifting applications. It features an endless, Type 5 configuration, providing versatility and durability. Constructed from polyester, it offers a 9600 lb vertical capacity and is resistant to abrasion. This sling is suitable for industrial environments and meets relevant safety standards.

  • Endless, Type 5 sling
  • Polyester material
  • 10 ft (120 in) length
  • 2 in width
  • 9600 lb vertical capacity
  • 7700 lb choker capacity
  • 19200 lb basket capacity
  • 2 plies
  • Yellow color
  • Maximum operating temperature: 200°F
  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.