Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Flat Eye & Eye, 2 in, 2400 lb Capacity, Polyester

Catalog No. 5000533292
Encompass

This Lift-All Flat Eye & Eye, Type 3 Web Sling is constructed from durable polyester, designed for various lifting applications. It features a length of 12 feet and a width of 2 inches, offering a vertical capacity of 2400 pounds.

  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Maximum operating temperature of 200°F
  • Vertical capacity of 2400 lb
  • Choker capacity of 1900 lb
  • Basket capacity of 4800 lb
  • Single ply construction
  • 10 inch eye length
  • Yellow color

Catalog No. 50-005-33292 Supplier MSC Supplier No. 06089718
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Lift-All Flat Eye & Eye, Type 3 Web Sling is constructed from durable polyester, designed for various lifting applications. It features a length of 12 feet and a width of 2 inches, offering a vertical capacity of 2400 pounds.

  • Abrasion-resistant
  • Meets WSTDA, ASME B30.9, and OSHA 1910.184 standards
  • Maximum operating temperature of 200°F
  • Vertical capacity of 2400 lb
  • Choker capacity of 1900 lb
  • Basket capacity of 4800 lb
  • Single ply construction
  • 10 inch eye length
  • Yellow color

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.