Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Flat Eye & Eye, 2-Ply, Nylon, 8 ft, 2 in Wide

Catalog No. 5000530207
Encompass

This web sling is a versatile lifting solution, featuring a 2-ply, flat eye and eye design made from Webmaster 1600 nylon for durability and strength. It is engineered to meet rigorous safety standards and offers flexible use across various lifting hitches.

  • Meets or exceeds OSHA, ASME B30.9, and WSTDA standards.
  • Incorporates red core yarns for visual damage indication.
  • Equipped with a Tuff-Tag for traceability.
  • Flat eye design allows for easy removal from loads.
  • Webmaster 1600 nylon provides strength and extended service life.
  • Features abrasion-resistant properties.
  • Supports vertical, choker, and basket hitches.
  • Vertical capacity: 6,400 lb.
  • Choker capacity: 5,000 lb.
  • Basket capacity: 12,800 lb.
  • Maximum operating temperature: 200°F.

Catalog No. 50-005-30207 Supplier MSC Supplier No. 81194037
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is a versatile lifting solution, featuring a 2-ply, flat eye and eye design made from Webmaster 1600 nylon for durability and strength. It is engineered to meet rigorous safety standards and offers flexible use across various lifting hitches.

  • Meets or exceeds OSHA, ASME B30.9, and WSTDA standards.
  • Incorporates red core yarns for visual damage indication.
  • Equipped with a Tuff-Tag for traceability.
  • Flat eye design allows for easy removal from loads.
  • Webmaster 1600 nylon provides strength and extended service life.
  • Features abrasion-resistant properties.
  • Supports vertical, choker, and basket hitches.
  • Vertical capacity: 6,400 lb.
  • Choker capacity: 5,000 lb.
  • Basket capacity: 12,800 lb.
  • Maximum operating temperature: 200°F.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.