Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Polyester, 4 in Width, 6,400 lb Vertical Capacity

Catalog No. 5000531126
Encompass

This web sling is a Type U design, made from durable polyester material, and features a universal link end type. It is suitable for various lifting applications with its robust capacity ratings and resistance properties.

  • Constructed from polyester material for durability.
  • Type U design with universal link end fittings.
  • Vertical hitch capacity of 6,400 lb.
  • Choker hitch capacity of 5,000 lb.
  • Basket hitch capacity of 12,800 lb.
  • Features a 4 ft length and 4 in width.
  • Equipped with a single ply webbing.
  • Yellow color for high visibility.
  • Resistant to abrasion and cuts.
  • Suitable for temperatures ranging from -60 degrees F to 200 degrees F.
  • Complies with ASME B30.9, OSHA 1910.184, and WSTDA standards.
  • Features striped visual indicators and a latex yarn coating.

Catalog No. 50-005-31126 Supplier MSC Supplier No. 88360854
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This web sling is a Type U design, made from durable polyester material, and features a universal link end type. It is suitable for various lifting applications with its robust capacity ratings and resistance properties.

  • Constructed from polyester material for durability.
  • Type U design with universal link end fittings.
  • Vertical hitch capacity of 6,400 lb.
  • Choker hitch capacity of 5,000 lb.
  • Basket hitch capacity of 12,800 lb.
  • Features a 4 ft length and 4 in width.
  • Equipped with a single ply webbing.
  • Yellow color for high visibility.
  • Resistant to abrasion and cuts.
  • Suitable for temperatures ranging from -60 degrees F to 200 degrees F.
  • Complies with ASME B30.9, OSHA 1910.184, and WSTDA standards.
  • Features striped visual indicators and a latex yarn coating.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.