Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Web Sling, Polyester, Twisted Eye, 1-Ply, 3 in. x 10 ft.

Catalog No. 5000530295
Encompass

This 1-ply polyester web sling with twisted eyes measures 3 inches wide by 10 feet long. Part of the Webmaster 1600 series, it is designed for a variety of lifting applications and suitable for daily use under moderate conditions.

  • Made from polyester for better load control and reduced abrasion.
  • Features a red core yarn warning system for inspection.
  • Yellow treatment provides abrasion resistance and extended sling life.
  • Meets or exceeds OSHA, ASME B30.9, and WSTDA standards and regulations.
  • Tuff-Tag provides serial numbered identification for traceability.
  • Vertical capacity is 4,800 lbs.
  • Choker capacity is 3,800 lbs.
  • Basket capacity is 9,600 lbs.

Catalog No. 50-005-30295 Supplier MSC Supplier No. 76691237
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 1-ply polyester web sling with twisted eyes measures 3 inches wide by 10 feet long. Part of the Webmaster 1600 series, it is designed for a variety of lifting applications and suitable for daily use under moderate conditions.

  • Made from polyester for better load control and reduced abrasion.
  • Features a red core yarn warning system for inspection.
  • Yellow treatment provides abrasion resistance and extended sling life.
  • Meets or exceeds OSHA, ASME B30.9, and WSTDA standards and regulations.
  • Tuff-Tag provides serial numbered identification for traceability.
  • Vertical capacity is 4,800 lbs.
  • Choker capacity is 3,800 lbs.
  • Basket capacity is 9,600 lbs.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.