Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift-All Wire Mesh Sling, Triangle & Choker, 6 in, 10 ga

Catalog No. 5000530734
Encompass

This wire mesh sling is engineered for demanding lifting applications, featuring a versatile Triangle & Choker, Type 1 configuration. Constructed from durable steel with a 6-inch mesh width and 10 gauge wire, it delivers robust performance for vertical, choker, and basket lifting scenarios. It is designed to meet industrial standards, making it suitable for various material handling needs.

  • Engineered with a Triangle & Choker, Type 1 sling design for versatility.
  • Constructed from steel for strength and durability.
  • Features a 6 in mesh width.
  • Utilizes 10 gauge wire for robust performance.
  • Offers a vertical capacity of 7200 lb.
  • Provides a choker capacity of 7200 lb.
  • Achieves a basket capacity of 14400 lb.
  • Complies with ASME B30.9 and OSHA 1910.184 standards.

Catalog No. 50-005-30734 Supplier MSC Supplier No. 89751390
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This wire mesh sling is engineered for demanding lifting applications, featuring a versatile Triangle & Choker, Type 1 configuration. Constructed from durable steel with a 6-inch mesh width and 10 gauge wire, it delivers robust performance for vertical, choker, and basket lifting scenarios. It is designed to meet industrial standards, making it suitable for various material handling needs.

  • Engineered with a Triangle & Choker, Type 1 sling design for versatility.
  • Constructed from steel for strength and durability.
  • Features a 6 in mesh width.
  • Utilizes 10 gauge wire for robust performance.
  • Offers a vertical capacity of 7200 lb.
  • Provides a choker capacity of 7200 lb.
  • Achieves a basket capacity of 14400 lb.
  • Complies with ASME B30.9 and OSHA 1910.184 standards.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.