Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift America D Ring with Clip, Forged Carbon Steel, 5.5 in. Long, 5 in. Wide

Catalog No. 5000534173
Encompass

This forged D ring with clip is manufactured in the United States, crafted from durable carbon steel for reliable performance in various industrial and securing applications. It features precise dimensions for a secure fit and robust construction.

  • Made in USA
  • Ring crafted from forged carbon steel
  • Clip made from carbon steel
  • Overall length of 5.5000 in.
  • Ring external height of 3.22 in.
  • Ring internal height of 2.75 in.
  • Ring external width of 5.0000 in.
  • Ring internal width of 3.0000 in.

Catalog No. 50-005-34173 Supplier MSC Supplier No. 00101535
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This forged D ring with clip is manufactured in the United States, crafted from durable carbon steel for reliable performance in various industrial and securing applications. It features precise dimensions for a secure fit and robust construction.

  • Made in USA
  • Ring crafted from forged carbon steel
  • Clip made from carbon steel
  • Overall length of 5.5000 in.
  • Ring external height of 3.22 in.
  • Ring internal height of 2.75 in.
  • Ring external width of 5.0000 in.
  • Ring internal width of 3.0000 in.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.