Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Lift America Eye & Eye Web Sling, Polyester, 4 ft, 3200 lb

Catalog No. 5000537380
Encompass

This eye and eye web sling from Lift America is designed for various lifting applications, offering durability and reliability. Constructed from polyester with a two-ply design, it measures 4 feet in length and 1 inch in width, making it a versatile tool for industrial and rigging tasks.

  • Sling type: Eye and eye
  • Material: Polyester
  • Length: 4 ft
  • Width: 1 in
  • Basket capacity: 6400 lb
  • Number of plies: 2
  • Color: Yellow
  • Meets ASME B30.9 standards

Catalog No. 50-005-37380 Supplier MSC Supplier No. 16325987
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This eye and eye web sling from Lift America is designed for various lifting applications, offering durability and reliability. Constructed from polyester with a two-ply design, it measures 4 feet in length and 1 inch in width, making it a versatile tool for industrial and rigging tasks.

  • Sling type: Eye and eye
  • Material: Polyester
  • Length: 4 ft
  • Width: 1 in
  • Basket capacity: 6400 lb
  • Number of plies: 2
  • Color: Yellow
  • Meets ASME B30.9 standards

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.