Learn More
Cenmed™ Light Blue Disposable Scrub Bottom with Elastic Waist

Description
- Optimal coverage, comfort and breathability
- Ease of range of movement
- Hypoallergenic
- SMS Non Woven Material
- Anti-Static
- Latex Free
- 45 g
Specifications
Specifications
| Size | Small |
| Gender | Unisex |
| Material | SMS |
| Color | Light Blue |
| Ankle Style | Boot Cut |
| Seam Type | Taped |
| No. of Pockets | None |
| Disposable | Single-use |
| Latex Free | Yes |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.