Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Dayton Air Circulator, Pedestal, 18 in. Blade, 2-Speed

Catalog No. 502770006
Encompass_Preferred

This oscillating air circulator is designed for spot cooling and personnel cooling applications in industrial environments. It features a pedestal mount design with adjustable height and high-velocity airflow performance for effective air movement.

  • Blade diameter: 18 in.
  • Airflow: 4,000/5,700 CFM
  • Speeds: 2
  • Motor: 1/7 HP, permanent split capacitor
  • Construction: Steel housing with polyester powder coated black wire guard
  • Voltage: 120V AC, 60 Hz
  • Certifications: cULus listed
  • Includes column, mounting hardware, and pedestal
  • Assembly required

Catalog No. 50-277-0006 Supplier Grainger Supplier No. 13V398
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This oscillating air circulator is designed for spot cooling and personnel cooling applications in industrial environments. It features a pedestal mount design with adjustable height and high-velocity airflow performance for effective air movement.

  • Blade diameter: 18 in.
  • Airflow: 4,000/5,700 CFM
  • Speeds: 2
  • Motor: 1/7 HP, permanent split capacitor
  • Construction: Steel housing with polyester powder coated black wire guard
  • Voltage: 120V AC, 60 Hz
  • Certifications: cULus listed
  • Includes column, mounting hardware, and pedestal
  • Assembly required

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.