Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Light Duty Incubating Shaker
SCI_ED

Catalog No. S72080 Shop All OHAUS Products
Change view
Click to view available options
Holds:
8 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S72080 8 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S72080 Supplier OHAUS™ Supplier No. 30391924/EMD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

OHAUS Incubating Light Duty Shakers are designed to incubate samples from 10° below ambient to 65°C

  • LED displays for temperature, speed and time
  • Timer with audible alarm
  • Calibration mode for temperature
  • Speed ramping feature and spill resistant design
TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 3.6 kg
Speed Range 100 to 1200 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) 5°C to 65°C
Holds 8 lb.
Product Type Incubating Shaker
Load Bearing Capacity (English) 8 lb.
Temperature Range (English) 41°F to 149°F
Temperature Resolution ±2% of set speed
Temperature Uniformity ±0.5°C at 37°C
Height (Metric) 39.1 cm
Length (English) Platform 11 in.
Length (Metric) 54 cm
Length (Metric) Platform 27.9 cm
Width (English) Platform 7.75 in.
Width (Metric) 31.8 cm
Width (Metric) Platform 19.7 cm
Controller Type Digital
Model ISLD04HDG
Includes 3 wire cord and plug
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.