Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Light Duty Incubating Shakers
GSA_VA

Catalog No. p-9468000 Shop All OHAUS Products
Change view
Click to view available options
Model:
ISLD04HDG
ISLDMPHDGL
Height (Metric):
31.4 cm
39.1 cm
Holds:
4 Microplates or 2 Microtube Racks
Up to 8 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Height (Metric) Holds
01-922-345 ISLD04HDG 39.1 cm Up to 8 lb.
02-106-1078 ISLDMPHDGL 31.4 cm 4 Microplates or 2 Microtube Racks
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-922-345 Supplier OHAUS™ Supplier No. 30391924
Only null left
Add to Cart
Add to Cart
Request a Quote

OHAUS Incubating Light Duty Shakers are designed to incubate samples from 10° below ambient to 65°C

  • LED display features temperature, speed, and time
  • Timer with audible alarm
  • Calibration mode for temperature
  • Speed ramping feature and spill resistant design

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Orbit 3 mm
Load Bearing Capacity (Metric) 3.6 kg
Speed Range 100 to 1200 rpm
Electrical Requirements 110 V
Voltage 120 V
Temperature Range (Metric) 5°C to 60°C
Holds Up to 8 lb.
Product Type Incubating Shaker
Temperature Range (English) 41°F to 149°F
Temperature Resolution ±2% of set speed
Temperature Setting 41°F to 104°F (5 to 40°C)
Temperature Uniformity ±0.5 at 37°C
Height (Metric) 39.1 cm
Length (English) Platform 11 in.
Length (Metric) 54 cm
Length (Metric) Platform 27.9 cm
Width (English) Platform 7.75 in.
Width (Metric) 31.8 cm
Width (Metric) Platform 19.7 cm
Controller Type Digital
Model ISLD04HDG
Humidity Range 80%, Non-condensing
Includes 3 wire cord and plug
Timer Range 1 sec. to 160 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.