Learn More
Description
Light module with 7 fluorescent bulbs. Choose module based on your application: ICH photostability testing, plant growth, animal hatching. Fluorescent bulbs vary based on chosen module to address specific light requirement of application. Please replace a
Light module for sample exposure with defined light. Please choose from three application-based versions:
- For ICH stability testing, light of module allows photo stability test according to ICH guidelines in 170 hours. Replacement bulb kit 50158286.
- For plant growth, light of module is high in blue and red for ideal growth of plants. Replacement bulb kit 50158287.
- For animal hatching, light of module mimics daylight. Replacement bulb kit 50158287.
NOTE: Please exchange all 7 bulbs at once for even light distribution.
Specifications
Specifications
| Description | Light module animal hatching - for use with vertical light chambers |
| For Use With (Equipment) | All Thermo Scientific and Forma vertical light chambers - models 3906, 3909, 3928, 3942, 3943 |
| Lighting | LED |
| Material | Stainless Steel |
| Type | Light Module |
| For Use With (Application) | Animal/insects hatching |
| Frame Material | Stainless steel |
| Includes | 7 fluorescent bulbs |
| Warranty | 2 years |
| Shipping Weight (English) | 59.5 lbs |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.