Learn More
Description
- Made of solid maple and maple veneers
- Shatter resistant glass insert gives maximum diffusion of light with minimum glare and no hot spots
- Overall top measures 22D x 32 in.W and lighted surface of 17D x 26 in.W
- Includes 120V electrical cord, 3 energy efficient fluorescent tubes and pencil ledge
- Overall measurements are: 35 in.H at the front, 43 in.H at the back
Certifications
MAS Certified Green
Compliance
SEFA
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Light Table |
| Color | Maple |
| Includes | 120 volt electrical cord and 3 energy efficient fluorescent tubes and a pencil ledge |
| Dimensions (L x W) | Overall Top: 22 x 32 in., Light Surface: 17 x 26 in. |
| Material | Maple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

