Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carson Optical™ Lighted MagniGrip 4.5x Power LED Lighted Magnifier with Precision Tweezers
SDPSCI_ED

Catalog No. S02014 Shop All Carson Optical Products
Change view
Click to view available options
Magnification:
4.5x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S02014 4.5x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S02014 Supplier Carson Optical™ Supplier No. MG88
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Lighted MagniGrip™ is a compact 4.5x power 1.1 in. LED Lighted Magnifier with precision tweezers. This magnifier/tweezer combo is perfect for all those little jobs. It is extremely lightweight and can be used as an aid for everything from hobbies and crafts to getting out that pesky splinter.

The MG-88, Lighted MagniGrip™ is a compact 4.5x Power 1.1 in. LED-lighted magnifier with precision tweezers.

  • This magnifier/tweezer combo is perfect for all those little jobs…when you need an extra hand!
  • Extremely lightweight and can be used as an aid for everything from hobbies and crafts to getting out that pesky splinter. Three button cell batteries included.

Specifications

Diameter (Metric) Lens 2.79 cm
Product Type Magnifier
Material Acrylic Lens
Diameter (Englis) Lens 1.1 in.
Magnification 4.5x
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.