Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BIOTIX™ xPIPETTE Adjustable Single Channel Pipette

Catalog No. 12111396 Shop All OHAUS Products
Change view
Click to view available options
Volume (Metric):
0.2 to 2 μL
0.5 to 10 μL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
20 to 300 μL
Color:
Blue
Green
Red
Yellow
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color
12-111-396 10 to 100 μL Green
12-111-393 0.2 to 2 μL Red
12-111-410 20 to 300 μL Yellow
12-111-394 0.5 to 10 μL Red
12-111-395 2 to 20 μL Red
12-111-397 20 to 200 μL Green
12-111-398 100 to 1000 μL Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 12-111-396 Supplier BIOTIX™ Supplier No. 30459893
Get Extra Pipette Products with Purchase
View all promotions
Add to Cart
Add to Cart

Patented ejection technology reduces fatigue and your risk of repetitive stress injuries while providing superior accuracy and precision.

  • Compatible with Biotix xTIP4™ and Rainin™ LTS™ pipette tips
  • Superior accuracy and precision with better ergonomics
  • Tip cone features a positive stop that works with Biotix xTIP4 tips to create identical tip alignment and sealing on every tip
  • Up to 5X less ejection force than traditional pipetting systems
  • Low drag seals and light spring forces produce a smooth draw and increased control
  • Easy to reach ejector button is cushioned to reduce thumb impact and stress when ejecting tips
  • Volume lock ensures accurate and precise measurements without volume drift
  • Superior accuracy and precision for more reliable data
  • Certifications

    ISO 9001

    TRUSTED_SUSTAINABILITY

    Specifications

    Compatible Tips xTIP4 and LTS- 200, 250
    Autoclavable Autoclavable
    Color Green
    Disposable Single-use
    For Use With xTIP 4 Pipette Tip
    Grip Type Ergonomic
    Material PVDF
    Model Biotix xPIPETTE
    Number of Channels 1
    Product Line xPIPETTE
    Programmability No
    Sterility Non-sterile
    Type Adjustable Single Channel Pipette
    Volume (Metric) 10 to 100 μL
    For Use With (Equipment) xTIP4 pipette tips
    Includes Calibration Certificate
    Length (Metric) 6 cm
    Width (Metric) 20 mm
    Height (Metric) 24 cm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.