Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Lightweight Flexible Fabric Adhesive Bandages

Catalog No. 22415619
Change view
Click to view available options
Dimensions (L x W):
3 x 0.75 in.
3 x 1 in.
3 x 1.5 in.
3 x 2 in.
3 x 2.87 in.
Quantity:
100/Pk.
130/Pk.
50/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
22-415-619 3 x 1 in. 100/Pk.
22-415-602 3 x 1 in. 130/Pk.
22-415-603 3 x 0.75 in. 130/Pk.
22-415-615 3 x 1.5 in. 100/Pk.
22-415-617 3 x 2 in. 100/Pk.
22-415-620 3 x 2.87 in. 50/Pk.
22-415-621 3 x 0.75 in. 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 22-415-619 Supplier Dukal™ Supplier No. 1595033
Add to Cart
Edge
Add to Cart
This item is not returnable. View return policy

Lightweight Flexible Fabric Adhesive Bandages designed to provide comfortable protection. The soft weaved material bends easily and conforms to the body, staying on even when wet.

  • Highly absorbent pad will not stick to the wound
  • Pre-folded wrapper tabs make them easy to open
  • Long lasting adhesive gently sticks to skin

Specifications

Material Flexible Fabric
Product Type Adhesive Bandage
Quantity 100/Pk.
Dimensions (L x W) 3 x 1 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.